NSK Spherical Roller Bearing: 22230 Series
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Logistic Weight | 18200 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 73 mm |
Bearing Clearance | CN |
Series | 22230.. |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 1120000 N |
Basic dynamic load, radial - Cr | 765000 N |
Sealing | Open |
Usually arrives within 14 working days