NSK Spherical Roller Bearing: 23244 Series
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 144 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 144 mm |
Bearing Clearance | CN |
Series | 23244.. |
Cage | Steel |
Reference speed | 850 rpm |
Limit speed | 900 rpm |
Basic static load, radial - C0r | 3400000 N |
Basic dynamic load, radial - Cr | 2020000 N |
Sealing | Open |
Usually arrives within 14 working days