NSK 22240CAMKE4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 22240 Series
See technical informationReferences
NSK:22240CAMKE4C3
Rubix:230A0209
Manufacturer :22240CAMKE4C3 N
EAN:00029176031397





Product details : NSK 22240CAMKE4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 43000 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 360 mm |
| Width | 98 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1700 rpm |
| Limit speed | 1200 rpm |
| Basic static load, radial - C0r | 2010000 N |
| Basic dynamic load, radial - Cr | 1620000 N |
Show UNSPSC/ECL@SS
£ 1,108.18 excl. VAT
/ Each
£ 1,329.82 incl. VAT
- Usually arrives within 14 working days
