References
SKF:21310 E/W64
Rubix:237A3795
Manufacturer :133100
EAN:07316571581248

Product details : SKF 21310 E/W64 SRB SOLID OIL
Self-aligning roller bearings play a key role in the proper functioning of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Thanks to its innovative dual-row roller design, this self-aligning ball bearing offers high load capacity and excellent self-aligning capability. It effectively compensates for misalignment and shaft deflection, ensuring increased reliability for industrial equipment.
Features:
This SKF bearing is distinguished by its ability to simultaneously withstand high radial and axial loads in both directions. Its E-type internal design, featuring deep-drawn steel sheet cages and a shoulderless inner ring, supports high rotational speeds while maintaining good mechanical strength. The standard internal radial clearance provides an optimal balance between rigidity and the ability to absorb shocks and vibrations. Its cylindrical bore allows for direct and simplified mounting on the shaft, ideal for quick and efficient installations without requiring specific accessories. This product is designed to deliver stable and long-lasting performance under various operating conditions.
Maintenance:
This self-aligning roller bearing incorporates Solid Oil W64 technology, eliminating the need for relubrication. The solid lubricant—an oil-saturated polymer—fills the internal space and gradually releases oil during operation, ensuring constant and effective lubrication. This system is designed to last for the entire service life of the bearing under normal operating conditions. To maintain optimal performance, it is crucial to keep the work environment clean during installation and to avoid exposure to excessive abrasive contaminants. Temperature limits must be observed: continuous operation is possible up to 85 °C, with intermittent peaks up to 95 °C. Start-up is possible as low as -50 °C.
Sealing:
This bearing model features an open design, meaning it has no built-in seals. The absence of seals reduces internal friction, which helps optimize efficiency and allows for higher rotational speeds without generating heat. However, protection against external contamination relies primarily on Solid Oil technology. This polymer forms a physical barrier that effectively limits the entry of solid particles and moisture into critical areas of the bearing. It is particularly resistant to washouts, preventing the oil from being washed away by water spray or other liquids, making it suitable for humid environments or those requiring frequent cleaning.
Brand Information:
SKF (Svenska Kullagerfabriken) is a Swedish global leader in bearings and sealing solutions, founded in 1907. The brand is recognized for its constant innovation, quality, and reliability. SKF operates in more than 130 countries, offering a wide range of products and services designed to reduce friction and energy consumption and extend the service life of industrial equipment.
Key Benefits:
- Self-aligning capability: compensates for misalignment and shaft deflection, reducing stress and wear.
- High load capacity: withstands heavy radial and axial loads in both directions.
- Lifetime lubrication: Solid Oil (W64) technology for permanent, maintenance-free lubrication.
- Moisture resistance: Solid Oil resists washing and protects against liquid penetration.
- High-speed performance: open design and steel cages optimized for high rotational speeds.
- Enhanced reliability: robust design and efficient lubrication for a long service life.
Applications:
This type of SKF spherical roller bearing is particularly well-suited for industrial applications involving heavy loads and where misalignment may occur. It is frequently found in construction equipment, agricultural machinery, conveyors, industrial gearboxes, fans, and material handling equipment. Its ability to operate in humid environments or those subject to frequent cleaning, thanks to Solid Oil, makes it ideal for the food and beverage, paper, and water treatment industries.
Features:
This SKF bearing is distinguished by its ability to simultaneously withstand high radial and axial loads in both directions. Its E-type internal design, featuring deep-drawn steel sheet cages and a shoulderless inner ring, supports high rotational speeds while maintaining good mechanical strength. The standard internal radial clearance provides an optimal balance between rigidity and the ability to absorb shocks and vibrations. Its cylindrical bore allows for direct and simplified mounting on the shaft, ideal for quick and efficient installations without requiring specific accessories. This product is designed to deliver stable and long-lasting performance under various operating conditions.
Maintenance:
This self-aligning roller bearing incorporates Solid Oil W64 technology, eliminating the need for relubrication. The solid lubricant—an oil-saturated polymer—fills the internal space and gradually releases oil during operation, ensuring constant and effective lubrication. This system is designed to last for the entire service life of the bearing under normal operating conditions. To maintain optimal performance, it is crucial to keep the work environment clean during installation and to avoid exposure to excessive abrasive contaminants. Temperature limits must be observed: continuous operation is possible up to 85 °C, with intermittent peaks up to 95 °C. Start-up is possible as low as -50 °C.
Sealing:
This bearing model features an open design, meaning it has no built-in seals. The absence of seals reduces internal friction, which helps optimize efficiency and allows for higher rotational speeds without generating heat. However, protection against external contamination relies primarily on Solid Oil technology. This polymer forms a physical barrier that effectively limits the entry of solid particles and moisture into critical areas of the bearing. It is particularly resistant to washouts, preventing the oil from being washed away by water spray or other liquids, making it suitable for humid environments or those requiring frequent cleaning.
Brand Information:
SKF (Svenska Kullagerfabriken) is a Swedish global leader in bearings and sealing solutions, founded in 1907. The brand is recognized for its constant innovation, quality, and reliability. SKF operates in more than 130 countries, offering a wide range of products and services designed to reduce friction and energy consumption and extend the service life of industrial equipment.
Key Benefits:
- Self-aligning capability: compensates for misalignment and shaft deflection, reducing stress and wear.
- High load capacity: withstands heavy radial and axial loads in both directions.
- Lifetime lubrication: Solid Oil (W64) technology for permanent, maintenance-free lubrication.
- Moisture resistance: Solid Oil resists washing and protects against liquid penetration.
- High-speed performance: open design and steel cages optimized for high rotational speeds.
- Enhanced reliability: robust design and efficient lubrication for a long service life.
Applications:
This type of SKF spherical roller bearing is particularly well-suited for industrial applications involving heavy loads and where misalignment may occur. It is frequently found in construction equipment, agricultural machinery, conveyors, industrial gearboxes, fans, and material handling equipment. Its ability to operate in humid environments or those subject to frequent cleaning, thanks to Solid Oil, makes it ideal for the food and beverage, paper, and water treatment industries.
Technical specifications
Attributes
| Logistic Weight | 1278,9 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Limit speed | 1060 rpm |
Show UNSPSC/ECL@SS
£ 411.27 excl. VAT
/ Each
£ 493.52 incl. VAT
- Usually arrives within 14 working days
