NSK Spherical Roller Bearing: 22260 Series
Inner diameter | 300 mm |
---|---|
Outer diameter | 540 mm |
Width | 140 mm |
Logistic Weight | 145000 g |
---|---|
Inner diameter | 300 mm |
Outer diameter | 540 mm |
Width | 140 mm |
Bearing Clearance | C3 |
Series | 22260.. |
Cage | Brass |
Reference speed | 1000 rpm |
Limit speed | 750 rpm |
Basic static load, radial - C0r | 4250000 N |
Basic dynamic load, radial - Cr | 3250000 N |
Sealing | Open |
Usually arrives within 14 working days