NTN - Spherical Roller Bearing - 21322D1
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 240x240x50 mm |
---|---|
Logistic Weight | 11766 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Bearing Clearance | cn |
Series | 21300 |
Reference speed | 2800 rpm |
Limit speed | 3500 rpm |
Basic static load, radial - C0r | 615000 N |
Basic dynamic load, radial - Cr | 495 N |
Sealing | open |
Usually arrives within 14 working days