NSK Spherical Roller Bearing: 22318 Series
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Bearing Clearance | CN |
Series | 22318.. |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days