SNR - Spherical Roller Bearing - 23052EMKW33C4
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 104 mm |
Logistics dimensions (L x W x H) | 400x400x104 mm |
---|---|
Logistic Weight | 47280 g |
Inner diameter | 260 mm |
Outer diameter | 400 mm |
Width | 104 mm |
Bearing Clearance | C4 |
Series | 23000 |
Cage | Brass |
Reference speed | 1300 rpm |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 2910000 N |
Basic dynamic load, radial - Cr | 1650000 N |
Sealing | Open |
Usually arrives within 14 working days