NSK SPHERICAL ROLLER BEARING 22338CAME4C3
NSK Spherical Roller Bearing: 22338 Series
See technical informationReferences
NSK:22338CAME4C3
Rubix:105A4363
Manufacturer :22338CAME4C3 N
EAN:00029176808411





Product details : NSK SPHERICAL ROLLER BEARING 22338CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 80000 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 400 mm |
| Width | 132 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1100 rpm |
| Basic static load, radial - C0r | 2590000 N |
| Basic dynamic load, radial - Cr | 2370000 N |
Show UNSPSC/ECL@SS
£ 2,692.19 excl. VAT
/ Each
£ 3,230.63 incl. VAT
- Usually arrives within 14 working days
