NTN 23134EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23134.EAKW33C3
See technical informationReferences
NTN:23134.EAKW33C3
Rubix:204A6049
EAN:3413521058783



Product details : NTN 23134EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 88 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 20.9 kg |
| Reference speed | 1700 rpm |
| Basic static load, radial - C0r | 1700000 N |
| Basic dynamic load, radial - Cr | 1700 N |
Show UNSPSC/ECL@SS
£ 735.69 excl. VAT
/ Each
£ 882.83 incl. VAT
- Usually arrives within 14 working days
