NSK Spherical Roller Bearing: 23038 Series
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 75 mm |
Logistic Weight | 17000 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 290 mm |
Width | 75 mm |
Bearing Clearance | C3 |
Series | 23038.. |
Cage | Brass |
Reference speed | 2000 rpm |
Limit speed | 1400 rpm |
Basic static load, radial - C0r | 1350000 N |
Basic dynamic load, radial - Cr | 970000 N |
Sealing | Open |
Usually arrives within 14 working days