Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Spherical roller bearing
TIMKEN 22212EMC3 SPHERICAL ROLLER BEARING
TIMKEN 22212EMC3 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
References
timken:
22212EMC3
rubix:
397A1261
manufacturer :
190016323
ean:
0087796276628
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 22212EMC3 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, roller riding, finger-type cage
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
28
mm
Bearing Clearance
C3
Cage
Brass
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.83
excl. VAT
/
Each
£
86.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NSK SPHERICAL ROLLER BRG 22220EKJW33:NSK
TIMKEN 22209EJW33C5 SPHERICAL ROLLER BEARING
FAG 22314-E1-XL-C4 SPHERICAL ROLLER BEARINGS 223..-E1 MAIN DIMENSIONS
SNR 22211EMW33C4 SPHERICAL ROLLER BEARING
TIMKEN 23030EJW33C2 SPHERICAL ROLLER BEARING
SKF SPHER ROLLER BEARING 22328 CCK/W33
RHP SPHERICAL ROLLER BRG 22210EJW33
TIMKEN 22334EMBW33C3 SPHERICAL ROLLER BEARING
NTN 23232EMKW33 SPHERICAL ROLLER BEARING
SKF SPHER ROLLER BEARING 22238 CC/C3W33
FAG SPHER ROLLER BEARING 22316-E1-XL-C3
SNR 23132EAKW33 SPHERICAL ROLLER BEARING
NTN 23218EAKW33 SPHERICAL ROLLER BEARING
TIMKEN 22211EJW33 SPHERICAL ROLLER BEARING
FAG 22217-E1A-XL-K-M-C3 SPHERICAL ROLLER BEARING 190168320030