NSK Spherical Roller Bearing: 23084 Series
Inner diameter | 420 mm |
---|---|
Outer diameter | 620 mm |
Width | 150 mm |
Logistic Weight | 153000 g |
---|---|
Inner diameter | 420 mm |
Outer diameter | 620 mm |
Width | 150 mm |
Bearing Clearance | CN |
Series | 23084.. |
Cage | Brass |
Reference speed | 670 rpm |
Limit speed | 560 rpm |
Basic static load, radial - C0r | 5850000 N |
Basic dynamic load, radial - Cr | 2910000 N |
Sealing | Open |
Usually arrives within 14 working days