Food Line Spherical Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 38 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 38 mm |
Bearing Clearance | cn |
Cage | steel |
Limit speed | 310 rpm |
Basic static load, radial - C0r | 228000 N |
Basic dynamic load, radial - Cr | 213000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days