NSK Spherical Roller Bearing: 23120 Series
Inner diameter | 100 mm |
---|---|
Outer diameter | 165 mm |
Width | 52 mm |
Logistic Weight | 4400 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 165 mm |
Width | 52 mm |
Bearing Clearance | C3 |
Series | 23120.. |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 530000 N |
Basic dynamic load, radial - Cr | 345000 N |
Sealing | Open |
Usually arrives within 14 working days