SNR - Spherical Roller Bearing - 23222.EAKW33C3
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 69.8 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 69.8 mm |
Bearing Clearance | C3 |
Series | 23200 |
Cage | Steel |
Reference speed | 2300 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 869000 N |
Basic dynamic load, radial - Cr | 605000 N |
Sealing | Open |
Usually arrives within 14 working days