NSK 23126CKE4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 23126 Series
See technical informationReferences
NSK:23126CKE4C3
Rubix:230A0231
Manufacturer :23126CKE4C3 N
EAN:00029176412134





Product details : NSK 23126CKE4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 8450 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 210 mm |
| Width | 64 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2200 rpm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 825000 N |
| Basic dynamic load, radial - Cr | 505000 N |
Show UNSPSC/ECL@SS
£ 268.19 excl. VAT
/ Each
£ 321.83 incl. VAT
- Usually arrives within 14 working days
