SNR 21318VM SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 21318.V.M
See technical informationReferences
SNR:21318VM
Rubix:204A4674
Manufacturer :21318.V.M
EAN:3413520079642



Product details : SNR 21318VM SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 3400 rpm |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 398000 N |
| Basic dynamic load, radial - Cr | 405000 N |
Show UNSPSC/ECL@SS
£ 189.34 excl. VAT
/ Each
£ 227.21 incl. VAT
- Delivery usually within ( 3 ) days
