NSK Spherical Roller Bearing: 23128 Series
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 68 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 68 mm |
Bearing Clearance | cn |
Series | 23128.. |
Cage | brass |
Reference speed | 2400 rpm |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 945000 N |
Basic dynamic load, radial - Cr | 725000 N |
Sealing | open |
Usually arrives within 14 working days