TIMKEN 24138EJW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Straight Bore - Steel Cage
See technical informationReferences
Timken:24138EJW33
Rubix:251A4140
Manufacturer :190021128
EAN:0087796238602






Product details : TIMKEN 24138EJW33 SPHERICAL ROLLER BEARING
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 415x375x225 mm |
|---|---|
| Logistic Weight | 41110 g |
| Packaged dimensions (D x W x H) | 415x375x225 mm |
| Package weight | 41020 g |
| Inner diameter | 190 mm |
| Outer diameter | 320 mm |
| Width | 128 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 890 rpm |
| Limit speed | 1570 rpm |
| Basic static load, radial - C0r | 2760000 N |
| Basic dynamic load, radial - Cr | 1870000 N |
Show UNSPSC/ECL@SS
£ 1,118.01 excl. VAT
/ Each
£ 1,341.61 incl. VAT
- Delivery usually within ( 7 ) days
