NSK SPHERICAL ROLLER BRG 23130CKE4C3


NSK Spherical Roller Bearing: 23130 Series

References
nsk:23130CKE4C3
rubix:100A6376
manufacturer :23130CKE4C3S11 5
ean:00029176031625
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter250 mm
Width80 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 23130CKE4C3


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight15800 g
Inner diameter150 mm
Outer diameter250 mm
Width80 mm
Bearing ClearanceC3
Series23130..
CageSteel
Reference speed1800 rpm
Limit speed1400 rpm
Basic static load, radial - C0r1180000 N
Basic dynamic load, radial - Cr725000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 580.70 excl. VAT
/ Each
£ 696.84 incl. VAT
  • Usually arrives within 14 working days