SNR double-row spherical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 52.4 mm |
Logistics dimensions (L x W x H) | 176x176x60 mm |
---|---|
Logistic Weight | 4435 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 52.4 mm |
Bearing Clearance | CN |
Series | 23200 |
Cage | Steel |
Reference speed | 2900 rpm |
Limit speed | 3700 rpm |
Basic static load, radial - C0r | 513000 N |
Basic dynamic load, radial - Cr | 467000 N |
Sealing | Open |
Usually arrives within 14 working days