NSK SPHERICAL ROLLER BEARING 23144CAMKE4


NSK Spherical Roller Bearing: 23144 Series

References
nsk:23144CAMKE4
rubix:217A7584
ean:00029176089268
brand logo
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter370 mm
Width120 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BEARING 23144CAMKE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Inner diameter220 mm
Outer diameter370 mm
Width120 mm
Bearing ClearanceCN
Series23144..
CageBrass
Reference speed1300 rpm
Limit speed950 rpm
Basic static load, radial - C0r2710000 N
Basic dynamic load, radial - Cr1960000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 1,329.91 excl. VAT
/ Each
£ 1,595.89 incl. VAT
  • Usually arrives within 14 working days