NTN 22340EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22340.EMW33
See technical informationReferences
NTN:22340.EMW33
Rubix:204A5648
EAN:3413521106446



Product details : NTN 22340EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 420 mm |
| Width | 138 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1000 rpm |
| Basic static load, radial - C0r | 3530000 N |
Show UNSPSC/ECL@SS
£ 2,566.36 excl. VAT
/ Each
£ 3,079.63 incl. VAT
- Usually arrives within 14 working days
