NSK SPHERICAL ROLLER BEARING 23184CAME4C3
NSK Spherical Roller Bearing: 23184 Series
See technical informationReferences
NSK:23184CAME4C3
Rubix:100A5587
EAN:00029176085802





Product details : NSK SPHERICAL ROLLER BEARING 23184CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 420 mm |
|---|---|
| Outer diameter | 700 mm |
| Width | 224 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 480 rpm |
| Limit speed | 450 rpm |
| Basic static load, radial - C0r | 9400000 N |
| Basic dynamic load, radial - Cr | 5000000 N |
Show UNSPSC/ECL@SS
£ 16,169.14 excl. VAT
/ Each
£ 19,402.97 incl. VAT
- Usually arrives within 14 working days
