NSK SPHERICAL ROLLER BRG 23132CKE4

NSK Spherical Roller Bearing: 23132 Series

See technical information
References
NSK:23132CKE4
Rubix:100A5401
Manufacturer :23132CKE4 N
EAN:00029176031632
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter270 mm
Width86 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 23132CKE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight18000 g
Inner diameter160 mm
Outer diameter270 mm
Width86 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Reference speed1700 rpm
Limit speed1300 rpm
Basic static load, radial - C0r1400000 N
Basic dynamic load, radial - Cr855000 N
Show UNSPSC/ECL@SS
£ 692.85 excl. VAT
/ Each
£ 831.42 incl. VAT
  • Usually arrives within 14 working days