NSK SPHERICAL ROLLER BRG 23220CE4
NSK Spherical Roller Bearing: 23220 Series
See technical informationReferences
NSK:23220CE4
Rubix:104A2728
Manufacturer :23220CE4 N
EAN:00029176027628





Product details : NSK SPHERICAL ROLLER BRG 23220CE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 6700 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 60.3 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2600 rpm |
| Limit speed | 2200 rpm |
| Basic static load, radial - C0r | 605000 N |
| Basic dynamic load, radial - Cr | 420000 N |
Show UNSPSC/ECL@SS
£ 280.38 excl. VAT
/ Each
£ 336.46 incl. VAT
- Delivery usually within ( 2 ) days
