NTN 22312EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22312.EAKW33
See technical informationReferences
NTN:22312.EAKW33
Rubix:204A5355
EAN:3413521060915



Product details : NTN 22312EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 2.8 kg |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 4300 N |
Show UNSPSC/ECL@SS
£ 104.45 excl. VAT
/ Each
£ 125.34 incl. VAT
- Usually arrives within 14 working days
