NSK SPHERICAL ROLLER BEARING 23234CAME4
NSK Spherical Roller Bearing: 23234 Series
See technical informationReferences
NSK:23234CAME4
Rubix:100A5591
EAN:00029176581724





Product details : NSK SPHERICAL ROLLER BEARING 23234CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 110 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1400 rpm |
| Limit speed | 1200 rpm |
| Basic static load, radial - C0r | 1910000 N |
| Basic dynamic load, radial - Cr | 1500000 N |
Show UNSPSC/ECL@SS
£ 1,036.34 excl. VAT
/ Each
£ 1,243.61 incl. VAT
- Usually arrives within 14 working days
