FAG 23218-E1-XL-K-TVPB SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:23218-E1-XL-K-TVPB
Rubix:158A5802
Manufacturer :0167082960000
EAN:4026677809742

Product details : FAG 23218-E1-XL-K-TVPB SPHERICAL ROLLER BEARING
Spherical roller bearings are designed to withstand heavy loads in environments subject to misalignment or shaft deflection. Widely used in industrial equipment such as compressors and gearboxes, they offer robustness, smooth operation, and a long service life.
Features:
This FAG spherical roller bearing features Schaeffler’s X-life technology. It is characterized by improved surface finishes, which significantly enhance its service life and performance, while ensuring high resistance to radial and axial loads, even in the event of misalignment. It features a reinforced polyamide cage, guided by the inner ring, which enables quiet, low-friction operation and supports high rotational speeds. The tapered bore mounting allows for precise adjustment of the internal clearance to achieve optimal tightening or preload. Its E1 design, without a central shoulder, significantly improves dynamic load capacity. An annular lubrication groove and three machined holes in the outer ring facilitate in-service lubrication without requiring disassembly.
Maintenance:
This self-aligning ball bearing requires regular lubrication appropriate for the operating environment. It can be lubricated with grease or oil, depending on the application’s requirements. The open design allows for easy visual inspection, which is ideal for detecting wear early. It is recommended to maintain strict cleanliness during maintenance to prevent the ingress of particles. X-life technology helps reduce maintenance frequency thanks to improved durability of the contact surfaces and reduced internal heat generation. However, it is necessary to regularly monitor the operating temperature. This temperature must not exceed 120 °C continuously, as this could cause the polyamide cage to soften. However, occasional peaks of up to 150 °C are permissible.
Sealing:
This self-aligning roller bearing is designed without seals. Its open structure promotes efficient cooling, allows for free lubricant circulation, and helps reduce internal friction. However, this makes it more susceptible to external contaminants such as abrasive dust, moisture, corrosive liquids, or abrasive particles. On the other hand, this design facilitates relubrication and visual inspection of the components. It is therefore preferable to use it in clean environments or in protected systems, with particular attention paid to the quality of the lubrication and preventive maintenance.
Brand Information:
Founded in 1883, FAG is a brand of the Schaeffler Group, a globally recognized leader in the manufacture of precision bearings. With a presence in more than 50 countries, it supports the industrial, automotive, and aerospace sectors with robust and reliable solutions. Renowned for its quality, FAG supplies mechanical components suited to the most demanding industrial environments.
Key benefits:
- Very high radial and axial load capacity thanks to the optimized E1 design.
- X-life technology for extended service life and consistent performance.
- Quiet and smooth operation, ideal for vibration-sensitive environments.
- Suitable for high speeds with low internal friction.
- Easy maintenance thanks to an open design and integrated lubrication points.
- Adjustable tapered mount allowing for precise adjustment of radial clearance.
Applications:
- Heavy-duty mechanical systems: ideal for rotating equipment subjected to continuous loads.
- Rotary or screw compressors: ensures smooth power transmission under constant pressure.
- High-capacity industrial fans: reliable operation at high speeds and in hot environments.
- Standard gearboxes: perfectly suited for combined loads and extended operation.
- Industrial pumps: compatible with pumps for water, air, or non-corrosive fluids in controlled environments.
- Auxiliary turbines: withstands variable loads in technical installations.
- Water treatment: excellent resistance in humid environments with easy maintenance.
- Air conditioning and ventilation (HVAC): good performance under steady-state conditions with low vibration levels.
- Paper, textile, or plastic manufacturing: consistent performance even in the presence of vibrations or dust.
Features:
This FAG spherical roller bearing features Schaeffler’s X-life technology. It is characterized by improved surface finishes, which significantly enhance its service life and performance, while ensuring high resistance to radial and axial loads, even in the event of misalignment. It features a reinforced polyamide cage, guided by the inner ring, which enables quiet, low-friction operation and supports high rotational speeds. The tapered bore mounting allows for precise adjustment of the internal clearance to achieve optimal tightening or preload. Its E1 design, without a central shoulder, significantly improves dynamic load capacity. An annular lubrication groove and three machined holes in the outer ring facilitate in-service lubrication without requiring disassembly.
Maintenance:
This self-aligning ball bearing requires regular lubrication appropriate for the operating environment. It can be lubricated with grease or oil, depending on the application’s requirements. The open design allows for easy visual inspection, which is ideal for detecting wear early. It is recommended to maintain strict cleanliness during maintenance to prevent the ingress of particles. X-life technology helps reduce maintenance frequency thanks to improved durability of the contact surfaces and reduced internal heat generation. However, it is necessary to regularly monitor the operating temperature. This temperature must not exceed 120 °C continuously, as this could cause the polyamide cage to soften. However, occasional peaks of up to 150 °C are permissible.
Sealing:
This self-aligning roller bearing is designed without seals. Its open structure promotes efficient cooling, allows for free lubricant circulation, and helps reduce internal friction. However, this makes it more susceptible to external contaminants such as abrasive dust, moisture, corrosive liquids, or abrasive particles. On the other hand, this design facilitates relubrication and visual inspection of the components. It is therefore preferable to use it in clean environments or in protected systems, with particular attention paid to the quality of the lubrication and preventive maintenance.
Brand Information:
Founded in 1883, FAG is a brand of the Schaeffler Group, a globally recognized leader in the manufacture of precision bearings. With a presence in more than 50 countries, it supports the industrial, automotive, and aerospace sectors with robust and reliable solutions. Renowned for its quality, FAG supplies mechanical components suited to the most demanding industrial environments.
Key benefits:
- Very high radial and axial load capacity thanks to the optimized E1 design.
- X-life technology for extended service life and consistent performance.
- Quiet and smooth operation, ideal for vibration-sensitive environments.
- Suitable for high speeds with low internal friction.
- Easy maintenance thanks to an open design and integrated lubrication points.
- Adjustable tapered mount allowing for precise adjustment of radial clearance.
Applications:
- Heavy-duty mechanical systems: ideal for rotating equipment subjected to continuous loads.
- Rotary or screw compressors: ensures smooth power transmission under constant pressure.
- High-capacity industrial fans: reliable operation at high speeds and in hot environments.
- Standard gearboxes: perfectly suited for combined loads and extended operation.
- Industrial pumps: compatible with pumps for water, air, or non-corrosive fluids in controlled environments.
- Auxiliary turbines: withstands variable loads in technical installations.
- Water treatment: excellent resistance in humid environments with easy maintenance.
- Air conditioning and ventilation (HVAC): good performance under steady-state conditions with low vibration levels.
- Paper, textile, or plastic manufacturing: consistent performance even in the presence of vibrations or dust.
Technical specifications
Attributes
| Logistic Weight | 4100 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 52.4 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
| Sealing | open |
| Reference speed | 2650 rpm |
| Limit speed | 4250 rpm |
| Basic static load, radial - C0r | 520000 N |
| Basic dynamic load, radial - Cr | 445000 N |
Show UNSPSC/ECL@SS
£ 294.81 excl. VAT
/ Each
£ 353.77 incl. VAT
- Delivery usually within ( 7 ) days
