NSK 23252CAMKE4C3 SPHERICAL ROLLER BEARING

NSK Spherical Roller Bearing: 23252 Series

See technical information
References
NSK:23252CAMKE4C3
Rubix:230A0245
EAN:00029176788444
brand logo
Technical specifications
Inner diameter260 mm
Outer diameter480 mm
Width174 mm
See all Specifications

Product details : NSK 23252CAMKE4C3 SPHERICAL ROLLER BEARING


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Inner diameter260 mm
Outer diameter480 mm
Width174 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Reference speed800 rpm
Limit speed750 rpm
Basic static load, radial - C0r4550000 N
Basic dynamic load, radial - Cr3400000 N
Show UNSPSC/ECL@SS
£ 4,227.78 excl. VAT
/ Each
£ 5,073.34 incl. VAT
  • Usually arrives within 14 working days