NTN 22334EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22334.EMW33
See technical informationReferences
NTN:22334EMW33
Rubix:204A5630
Manufacturer :22334.EMW33
EAN:3413521059834



Product details : NTN 22334EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 60.15 kg |
| Reference speed | 1200 rpm |
| Basic static load, radial - C0r | 2630000 N |
| Basic dynamic load, radial - Cr | 1200 N |
Show UNSPSC/ECL@SS
£ 1,597.53 excl. VAT
/ Each
£ 1,917.04 incl. VAT
- Usually arrives within 14 working days
