NSK SPHERICAL ROLLER BRG 23260CAME4C3
NSK Spherical Roller Bearing: 23260 Series
See technical informationReferences
NSK:23260CAME4C3
Rubix:104A6757
EAN:00029176812780





Product details : NSK SPHERICAL ROLLER BRG 23260CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 300 mm |
|---|---|
| Outer diameter | 540 mm |
| Width | 192 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 670 rpm |
| Limit speed | 630 rpm |
| Basic static load, radial - C0r | 5900000 N |
| Basic dynamic load, radial - Cr | 4250000 N |
Show UNSPSC/ECL@SS
£ 6,341.33 excl. VAT
/ Each
£ 7,609.60 incl. VAT
- Usually arrives within 14 working days
