Spherical Roller Bearings Straight Bore - Brass Cage
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 164x164x44 mm |
---|---|
Logistic Weight | 2530 g |
Packaged dimensions (D x W x H) | 164x164x44 mm |
Package weight | 2530 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 36 mm |
Bearing Clearance | C3 |
Cage | Brass |
Usually arrives within 14 working days