NSK 24020CE4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 24020 Series
See technical informationReferences
NSK:24020CE4C3
Rubix:230A0248
Manufacturer :24020CE4C3 N
EAN:0029176580789





Product details : NSK 24020CE4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 3100 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 50 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2800 rpm |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 470000 N |
| Basic dynamic load, radial - Cr | 276000 N |
Show UNSPSC/ECL@SS
£ 232.58 excl. VAT
/ Each
£ 279.10 incl. VAT
- Delivery usually within ( 2 ) days
