NTN - Spherical Roller Bearing - 22208.EMKW33
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Brass |
Reference speed | 8200 rpm |
Basic static load, radial - C0r | 105000 N |
Sealing | Open |
Usually arrives within 14 working days