NSK SPHERICAL ROLLER BRG 24122CK30E4C3
NSK Spherical Roller Bearing: 24122 Series
See technical informationReferences
NSK:24122CK30E4C3
Rubix:100A5618
Manufacturer :24122CK30E4C3 N
EAN:00029176529795





Product details : NSK SPHERICAL ROLLER BRG 24122CK30E4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 6620 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 180 mm |
| Width | 69 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 2000 rpm |
| Basic static load, radial - C0r | 750000 N |
| Basic dynamic load, radial - Cr | 460000 N |
Show UNSPSC/ECL@SS
£ 397.05 excl. VAT
/ Each
£ 476.46 incl. VAT
- Usually arrives within 14 working days
