References
Timken:23148EMBW33C3
Rubix:397A1916
EAN:0087796288416

Product details : TIMKEN 23148EMBW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 128 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 128 mm |
| Weight | 65 kg |
| Reference speed | 950 rpm |
| Limit speed | 1460 rpm |
| Basic static load, radial - C0r | 3180000 N |
| Basic dynamic load, radial - Cr | 2200000 N |
Show UNSPSC/ECL@SS
£ 1,691.86 excl. VAT
/ Each
£ 2,030.23 incl. VAT
- Usually arrives within 14 working days
