NSK SPHERICAL ROLLER BRG 24132CE4
NSK Spherical Roller Bearing: 24132 Series
See technical informationReferences
NSK:24132CE4
Rubix:105A3764
Manufacturer :24132CE4 N
EAN:00029176010804





Product details : NSK SPHERICAL ROLLER BRG 24132CE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 24000 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 270 mm |
| Width | 109 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1300 rpm |
| Basic static load, radial - C0r | 1760000 N |
| Basic dynamic load, radial - Cr | 1040000 N |
Show UNSPSC/ECL@SS
£ 1,064.88 excl. VAT
/ Each
£ 1,277.86 incl. VAT
- In stock: Next day delivery
