References
Timken:23244EMBW33C3
Rubix:397A2139
EAN:0053893974118

Product details : TIMKEN 23244EMBW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 144 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 79.4 kg |
| Reference speed | 940 rpm |
| Limit speed | 1330 rpm |
| Basic static load, radial - C0r | 3350000 N |
| Basic dynamic load, radial - Cr | 2490000 N |
Show UNSPSC/ECL@SS
£ 2,034.45 excl. VAT
/ Each
£ 2,441.34 incl. VAT
- Delivery usually within ( 7 ) days
