NSK SPHERICAL ROLLER BRG 24134CE4C3
NSK Spherical Roller Bearing: 24134 Series
See technical informationReferences
NSK:24134CE4C3
Rubix:133A6206
Manufacturer :24134CE4C3 N
EAN:00029176038235





Product details : NSK SPHERICAL ROLLER BRG 24134CE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Design that changes improves cage balance and strength
Special surface treatment of NSK spherical roller bearings increases resistance to wear
NSK offers different sealing materials depending on the operating temperature of the bearing
Cage materials available in steel, brass or polyamide depending on the requirements of the application
Advanced production system guarantees outstanding quality control
Up to two times the operating life of industry standard spherical roller bearings
Reduced maintenance costs
Special surface treatment of NSK spherical roller bearings increases resistance to wear
NSK offers different sealing materials depending on the operating temperature of the bearing
Cage materials available in steel, brass or polyamide depending on the requirements of the application
Advanced production system guarantees outstanding quality control
Up to two times the operating life of industry standard spherical roller bearings
Reduced maintenance costs
Applications
Used in industrial Drive
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Technical specifications
Attributes
| Logistic Weight | 26000 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 280 mm |
| Width | 109 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1100 rpm |
| Limit speed | 1300 rpm |
| Basic static load, radial - C0r | 1860000 N |
| Basic dynamic load, radial - Cr | 1080000 N |
Show UNSPSC/ECL@SS
£ 1,151.68 excl. VAT
/ Each
£ 1,382.02 incl. VAT
- Usually arrives within 14 working days
