TIMKEN 22319EMW800C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22319 EMW800C4
Rubix:397A2743
EAN:0087796026971

Product details : TIMKEN 22319EMW800C4 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 10.2 kg |
| Reference speed | 3200 rpm |
| Limit speed | 4020 rpm |
| Basic static load, radial - C0r | 725000 N |
| Basic dynamic load, radial - Cr | 663000 N |
Show UNSPSC/ECL@SS
£ 292.71 excl. VAT
/ Each
£ 351.25 incl. VAT
- Usually arrives within 14 working days
