NSK 24144CE4C3 SPHERICAL ROLLER BEARING 24144C3
NSK Spherical Roller Bearing: 24144 Series
See technical informationReferences
NSK:24144CE4C3
Rubix:105A4952
Manufacturer :24144CE4C3 N
EAN:00029176102769





Product details : NSK 24144CE4C3 SPHERICAL ROLLER BEARING 24144C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 58000 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 370 mm |
| Width | 150 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 750 rpm |
| Limit speed | 950 rpm |
| Basic static load, radial - C0r | 3200000 N |
| Basic dynamic load, radial - Cr | 1800000 N |
Show UNSPSC/ECL@SS
£ 2,750.75 excl. VAT
/ Each
£ 3,300.90 incl. VAT
- Usually arrives within 14 working days
