NSK SPHERICAL ROLLER BEARING 24168CAME4C3
NSK Spherical Roller Bearing: 24168 Series
See technical informationReferences
NSK:24168CAME4C3
Rubix:100A6372
Manufacturer :24168CAME4C3 N
EAN:00029176530074





Product details : NSK SPHERICAL ROLLER BEARING 24168CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 260000 g |
|---|---|
| Inner diameter | 340 mm |
| Outer diameter | 580 mm |
| Width | 243 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 450 rpm |
| Limit speed | 560 rpm |
| Basic static load, radial - C0r | 7900000 N |
| Basic dynamic load, radial - Cr | 5300000 N |
Show UNSPSC/ECL@SS
£ 15,606.95 excl. VAT
/ Each
£ 18,728.34 incl. VAT
- Usually arrives within 14 working days
