TIMKEN 22334EMBW33W800C4 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Brass Cage

See technical information

References

Timken:22334EMBW33W800C4
Rubix:105A6312
Manufacturer :190027019
EAN:0087796231580
Spherical Roller Bearing -  22334EMBW33W800C4

Technical specifications

Inner diameter170 mm
Outer diameter360 mm
Width120 mm
See all Specifications

Product details : TIMKEN 22334EMBW33W800C4 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)495x455x215 mm
Logistic Weight59840 g
Packaged dimensions (D x W x H)495x455x215 mm
Package weight58670 g
Inner diameter170 mm
Outer diameter360 mm
Width120 mm
Bearing Clearancec4
Cagebrass
Sealingopen
Weight59.9 kg
Reference speed1200 rpm
Limit speed1680 rpm
Basic static load, radial - C0r2360000 N
Basic dynamic load, radial - Cr2000000 N
Heat Stabilizationno heat stabilization - temperatures up to 120 °c
£ 1,818.55 excl. VAT
/ Each
£ 2,182.26 incl. VAT
  • Delivery usually within ( 7 ) days