References
NTN:M-AELF205D1
Rubix:205A4822
EAN:4547359766752



Product details : NTN M-AELF205D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x100x40 mm |
|---|---|
| Logistic Weight | 785 g |
| Inner diameter | 25 mm |
| Width | 43.7 mm |
| Series | aelf200 |
| Number of holes | 4 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 20.71 excl. VAT
/ Each
£ 24.85 incl. VAT
- Delivery usually within ( 3 ) days
