References
SNR:UKFA209HCC
Rubix:206A1865
Manufacturer :UKFA.209.H.CC
EAN:3413529563739




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 148 mm |
Product details : SNR UKFA209HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-greasable, insert with tapered bore to accept the clamping sleeve, H23XX with a closed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | grey cast iron |
| Height | 181 mm |
| Length | 108 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.01 kg |
Show UNSPSC/ECL@SS
£ 44.91 excl. VAT
/ Each
£ 53.89 incl. VAT
- Usually arrives within 14 working days