References
SKF:FYC 50 TF
Rubix:102A0939
Manufacturer :88705
EAN:7316570895216


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 54.6 mm |
| Fixation centre-to-centre distance | 138 mm |
Product details : SKF HOUSED BEARING UNIT FYC 50 TF
These round flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,6x165x100 mm |
|---|---|
| Logistic Weight | 3000 g |
| Inner diameter | 50 mm |
| Width | 54.6 mm |
| Fixation centre-to-centre distance | 138 mm |
| Material | steel |
| Height | 50 mm |
| Length | 165 mm |
| Outer diameter | 165 mm |
Show UNSPSC/ECL@SS
£ 92.09 excl. VAT
/ Each
£ 110.51 incl. VAT
- In stock: Next day delivery