References
NTN:AELPP204
Rubix:205A1442
EAN:4547359014280



Product details : NTN AELPP204 BEARING UNIT
Sheet metal housing, radial insert ball bearing with eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x48x52 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Series | aelpp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.62 excl. VAT
/ Each
£ 17.54 incl. VAT
- Usually arrives within 14 working days
