Pillow Block Bearing Unit Food-Line with Threaded Pins
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 136 mm |
Shaft Height | 49.2 mm |
Logistics dimensions (L x W x H) | 54,2x184x40 mm |
---|---|
Logistic Weight | 926,2 g |
Inner diameter | 40 mm |
Fixation centre-to-centre distance | 136 mm |
Shaft Height | 49.2 mm |
Material | steel |
Centre-centre of shaft | 40 mm |
Height | 99 mm |
Length | 176 mm |
Total bearing width | 49.2 mm |
Series | sywk |
Weight | 0.91 kg |
Diameter of fixation holes | 8 mm |
Number of holes | 2 |
Outer diameter | 51.8 mm |
Width | 48 mm |
Usually arrives within 14 working days